Vibration Sensor, Leakage Sensor, Other Sensors di Jawa Barat - Fuji Electric
- BARUMulai
Rp8.699.900
Rp8.699.900
| Nama Produk | Spesifikasi | Harga (IDR) |
| OMRON Vibration Sensor D7F D7F-S01-10 1pc | - Frequency: Detection: 20 to 2k (±3dB) Resonance: Approx. 5k - Type: Vibration sensor - Protection Class: IEC60529 standard IP67 - Insulation resistance: Between terminals and case 20 or more (DC100V) |
5,599,000 |
| OMRON Thermistor Motor Protection Relay K8AK K8AK-TS124VAC/DC 1pc | - Control Output: Relay output: AC250V 5A (resistance load), DC30V 5A (resistance load) - Power Supply Voltage: AC/DC24 - Output Type: Automatic and Manual output recovery method - Input Range: Three-phase input: Three-phase 200-480 (none) |
999,000 |
| TOLCO Seismic Bracing 825 Carbon Steel, 2 1/2in Lg Bar Joist Sway Brace Attachment 1pc | - Standards: cUL - Finish: Plain - Length: 2 1/2 inch - Material: Carbon Steel |
3,699,000 |
| OMRON Seals Type Vibration Sensors/Tipping Sensor D7E D7E-1 1pc | - Type: Vibration sensor - Operating Humidity Range: 45 to 95%RH - Contact Resistance: Initial 100 or less - Protection Class: IP65 (switch part) |
62,000 |
| OMRON IOT Liquid Flow Sensor E8PC-YS 1pc | - Type: Adapter male specifications - Material: SUS304 - AS ONE Part Number: 64-9682-43 - types: throttle |
409,000 |
| OMRON Anti-Reverse Relay APR-S APR-S440 1pc | - Control Output: 1c relay Output AC250V 1.1A cosφ = 1 , AC250V 0.6A cosφ = 0.4 - Operating time: Within 100 (After applying Voltage, until positive phase → reverse phase detection is completed) - Rated Voltage: 440V - Mechanical life: 1,000,000 times or more |
719,000 |
| HONEYWELL Temperature Sensors 2455R--01000073 Commercial, 2455R Series, Normally Closed, Flange Mount 50°C 1pc | - Product Range: 2455R Series - Switching Temperature: 50°C - Contact Rating: 15 at 120VAC, 10 at 240VAC - Sensor Housing: Flange Mount |
329,000 |
| EXAIR Air Amplifier 6040 Aluminum, 8.9 scfm Consumption 0.75inchinlet cfm 1pc | - Air Output Volume @ 80psi: 89 scfm - Overall Length: 02/01/2004 - Discharge Diameter: 03-Apr - Maximum Operating Temperature: 275°F |
10,999,000 |
| Theben Motion Sensor Luxa Series 103 S360-100-12 DE UP WH 1pc | - Incandescent/Halogen Lamp Load: 2300W - Remote Controlled: Yes - Detection Range: 113 m² (ø12m/360°) - Inrush Current: Max. 500/200 A/µs |
2,099,000 |
| Theben Motion Sensor the Mova Series S360-100 Flat DE WH White 1pc | - Inrush Current: Max. 400/200 A/µs - Detection Range: 50 m² (ø8m/360°) - Light Measurement: Mixed Light Measurement - Power Consumption: 0.5W |
1,599,000 |
Loading chat box
please wait...
Anda bisa chat secara langsung dengan
Customer Support kami untuk bertanya
Stok produk,
Pesanan,
Pembayaran,
Pengiriman,
Faktur Pajak,
Pengembalian Barang & Garansi atau kunjungi
Pusat Bantuan Kami